Extension HSK-T63 / HSK-T63, HSK-T 63, A dimension: 80mm

Article no.: 318838 80
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 80 mm
External ⌀ D 63 mm
Type of product Extension

Identification & Classification

Article number 318838 80
Copy
EAN / GTIN 2050001672797
Copy
Manufacturer number HA6.HA6.K01.080
Copy

Description

Application:

For extension of HSK interfaces.
For use on lathes and milling centres.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart